Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Safety harness Elastico

For detailed information, other images and documents, please select individual articles from the following table.

Safety harness Elastico

Ergonomic safety harness with elastic belt material around the chest
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
  • Maximum freedom of movement and comfort, even when working in tight conditions

  • Rear harness eye in accordance with EN 361

  • Two chest loops as harness eye in accordance with EN 361

  • Two side harness eyes in accordance with EN 358
Notice
  • If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.