For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Safety harness for the most demanding applications, particularly when worn for longer periods
- With supportive hip pads. Interior leg pads on both sides
- It doesn't restrict your movements and it is comfortable to wear, even when working under cramped conditions
- Can be adjusted to the legs and chest area using click buckles
- Rear fall arrest eyelet in accordance with EN 361
- Two chest loops as fall arrest eyelets in accordance with EN 361
- Two side retention eyelets in accordance with EN 358
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!