Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Safety knife Martor Secupro Megasafe 116006.02

For detailed information, other images and documents, please select individual articles from the following table.

Safety knife Martor Secupro Megasafe 116006.02

Aluminium safety knife with fully automatic blade retraction.
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
As high-quality as it looks


With a rounded trapezoidal blade

Would you like a safety knife with a large blade extension? Or are you looking for a cutting tool for even the toughest jobs? In both cases, the SECUPRO MEGASAFE is an excellent choice. Thanks to a cutting depth of up to 17 mm, it doesn't shy away from any challenge. Despite this, your safety is guaranteed at all times, as the fully automatic blade retraction functions even when the blade is not fully extended.


  • Installed blade: 60099