Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Abrasive fleece matting body
Abrasive fleece matting body - 1
Abrasive fleece matting body - 2

For detailed information, other images and documents, please select individual articles from the following table.

Abrasive fleece matting body

Specially designed for processing stainless steel. Virtually shoulder-free matting and burnishing and for matching "pre-sanded" metal sheets. For effective surfaces, cleaning oxide coatings and removing discolouration.

See product details

Available in 12 versions
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
Quick and shoulder-free


Double-impregnated abrasive fleece achieves the required sanding pattern with quick and shoulder-free results.



Easy to assign fineness structure


Colour coding to prevent the different versions from being mixed up.

Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser

  • Use tools with a low contact pressure; heavy contact pressure causes premature wear

  • If there is insufficient chip removal, do not increase the contact pressure. Instead, use coarser grains