Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Silicone acetate, sanitary
Silicone acetate, sanitary - 1
Silicone acetate, sanitary - 2

For detailed information, other images and documents, please select individual articles from the following table.

Silicone acetate, sanitary

See product details

Available in 2 versions
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
Properties


  • Excellent adhesion without primer on glass and glazed surfaces such as enamel, tiles and aluminium

  • Permanently elastic, weathering and UV resistant

  • Colour version features fungicide



Benefits of goods supplied in sausage pack


  • Environmentally friendly: Waste volume reduced to a thirtieth

  • Less residue losses: Residual content is reduced from 4 % (cartridge) to 1 % (sausage pack)
Notice
  • The gap should be about half as deep as it is wide, though at least 6 mm. Prefill larger joint depths with e.g. foam profiles in order to avoid three-point adhesion

  • The joint edges must be clean, dry and grease free

  • A primer must be applied to absorbent, alkaline surfaces (e.g. wood, concrete etc.) and plain iron and ferrous metals (zinc, lead, copper)

  • For mirror bonds and sealing of marble and granite, preliminary tests must be performed

  • Not bitumen and butyl compatible

  • Not suitable for joining insulation glass


Please note that the colours shown may differ slightly from the original tone for printing-related reasons.