Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Scaffolding anchor for lightweight metal construction GA
Scaffolding anchor for lightweight metal construction GA - 1
Scaffolding anchor for lightweight metal construction GA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Scaffolding anchor for lightweight metal construction GA

For the safe and easy mounting of scaffolding on steel And wooden substructure
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
  • Can be used universally with façade construction screws up to 6.5 mm in diameter

  • Can also be used in conjunction with self-drilling screws (e.g. Zebra piasta screws)

  • Characteristic load values of the screw used can be found in the corresponding approval

  • Less storage space necessary, as the user can solve all common anchoring problems with just two additional parts

  • Very easy installation and removal

  • Can be reused, as the GA scaffolding anchor does not need to cut a thread in the substructure