Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screw cap for number plate screw
Screw cap for number plate screw - 1
Screw cap for number plate screw - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screw cap for number plate screw

See product details

Available in 4 versions
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
  • Material: High-density polyethylene

  • The cap is pressed on in the same way as pushing a button

  • Additional, more effective rust protection for galvanic treatment

  • Water, oil and alkali-resistant

  • Prevents contamination of the screw slots and injuries due to the sharp-edged screw heads