Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screw for anchors A2 for the tested SHARK DRY fixing system
Screw for anchors A2 for the tested SHARK DRY fixing system - 1
Screw for anchors A2 for the tested SHARK DRY fixing system - 2
Screw for anchors A2 for the tested SHARK DRY fixing system - 3
Screw for anchors A2 for the tested SHARK DRY fixing system - 4

For detailed information, other images and documents, please select individual articles from the following table.

Screw for anchors A2 for the tested SHARK DRY fixing system

SHARK TWIST multi-purpose fixings and sealing pads in conjunction with A2 stainless steel screws offer a reliable, waterproof fastening solution in wet rooms.

See product details

Available in 2 versions
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
  • Made from high-quality A2 stainless steel for good corrosion resistance and durability

  • Plain surface provides an attractive appearance and additional protection against environmental factors

  • Button head design for even load distribution and an aesthetic fastening solution

  • Ideal for use with SHARK TWIST fixings - in addition to the sealing pads for SHARK DRY, they form a sealing, watertight attachment

  • Meets the requirements for drill hole seals in accordance with DIN 18534

  • Can be used indoors for load classes W0-I (low); W1-I (moderate); outside Germany also W2-I (high); W3-I (very high)

  • Tested in accordance with PG-AIV-F and EAD 030352-00-0503

  • Tested by Säurefliesner e.V.
Application area