Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screw-in angle 45/60 degrees

For detailed information, other images and documents, please select individual articles from the following table.

Screw-in angle 45/60 degrees

Easy-to-install screw-in angle for quick and precise angled fitting of long ASSY timber screws at an angle of 45 or 60 degrees
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
  • Both sides of this variably adjustable parallel stop can be used for the central positioning of the screws on the beam

  • Screw run-off during screw insertion is minimised by the use of a stainless steel stop, both ends of which can be inserted

  • Convenient and easy working is ensured by the permanent magnet for overhead work, integrated bit holder and the possibility of one-hand mounting

  • Setpoints are easier to mark off thanks to the integrated detachment line

  • Guaranteed long service life due to wear-resistant plastic
Notice

Load bearing deviations, which can occur due to incorrect screw mounting or screw damage caused by intersecting screws at the crossing points, are avoided.