Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealing plug GPN 735 For pipe thread
Sealing plug GPN 735 For pipe thread - 1
Sealing plug GPN 735 For pipe thread - 2
Sealing plug GPN 735 For pipe thread - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing plug GPN 735 For pipe thread

Polyamide (PA 6), yellow

See product details

Available in 1 version
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
Standard protection:


For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.


Sealing effect:


Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.


Robust:


Produced from high-quality, impact-resistant polyamide.


Additional information:


Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.