For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment 14 pieces. Red ring blind hole M3-M12
Consisting of twist drill bits with Magma multilayer coating and 8 % cobalt alloy as well as Longlife red ring blind-hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 to 1400 N/mm², such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc. available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Twist drill bit
- Exceptionally high drilling stability and cutting force
- Extra-high breakage resistance
- Up to 9 times longer service life and up to 2 times longer service life in comparison to conventional coatings
- Outstanding centring during work and reduction in force required
- 3-face shank (from dia. 4 mm)
Machine tap
- One of the most powerful screw tap coatings currently on the market for machining hard materials
- Specially developed for thread processing
- Extremely high heat resistance up to 800°C
- Very high coating hardness up to 3000 HV
- Multi-layer design with additional sliding layer ensures extremely low friction values, low adhesion tendency and optimum chip removal
- Stable cutting edge through reduced chip angle
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!