Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screwdriver with AW tip
Screwdriver with AW tip - 1
Screwdriver with AW tip - 2
Screwdriver with AW tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver with AW tip

The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
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
  • Improved power transmission, longer service life and optimal centring thanks to the AW tip

  • Higher corrosion resistance and greater robustness of the round shank due to matt chrome plating

  • Best possible fit in the screw thanks to the black point tip

  • The colour coding immediately indicates which size is being used

  • The 2-component handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimal power transmission and effortless working

  • Quick and easy identification of the correct screwdriver thanks to the drive symbol and width across flats on the handle