Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screwdriver for hexagon drive with flexible shaft
Screwdriver for hexagon drive with flexible shaft - 1
Screwdriver for hexagon drive with flexible shaft - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver for hexagon drive with flexible shaft

Round shank with flexible shaft and bright nickel-plated head

See product details

Available in 6 versions
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
  • The 2C handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimum power transmission and a secure grip for fatigue-free and efficient working

  • Quick and easy identification of the correct screwdriver thanks to the shank symbol and width across flats on the handle

  • The round shank features a flexible shaft for hard-to-reach areas and hose clamps

  • The head is bright nickel-plated for protection against corrosion and wear

  • Head with inner bore for protruding threaded shanks

  • The socket wrench is available in various widths across flats