Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screwdriver handle with option to convert to T-handle (without shank)
Screwdriver handle with option to convert to T-handle (without shank) - 1
Screwdriver handle with option to convert to T-handle (without shank) - 2
Screwdriver handle with option to convert to T-handle (without shank) - 3
Screwdriver handle with option to convert to T-handle (without shank) - 4
Screwdriver handle with option to convert to T-handle (without shank) - 5

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver handle with option to convert to T-handle (without shank)

2-component screwdriver handle, which can be easily converted to a T-handle, with 1/4 inch (6.35 mm) hexagon shank mount
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
  • Quick, easy and versatile use as a T-handle or standard screwdriver

  • Fatigue-free working with the 2-component handle, which fits perfectly in the hand due to the soft outer material

  • Effective power transmission due to the secure grip provided by the ergonomic finger recesses and the flat sides

  • Shanks are easily exchanged using the T-handle screwdriver mount