Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screwdriver slotted slim with round shank
Screwdriver slotted slim with round shank - 1
Screwdriver slotted slim with round shank - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver slotted slim with round shank

Slim, brushed chrome-plated shank and 2-component handle

See product details

Available in 4 versions
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
From tip to handle


  • For smaller screws and precision work due to the slim shank and the smaller sizes

  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers

  • Complies with the DIN 5265 and SMS SS 2830 standards


Effortless control


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle