Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Small screwdriver slotted with pocket clip
Small screwdriver slotted with pocket clip - 1
Small screwdriver slotted with pocket clip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Small screwdriver slotted with pocket clip

Continuous, bright nickel-plated round shank and 1-component handle with magnet
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
  • Robust, fully hardened, bright nickel-plated round shank in chromium-vanadium steel

  • The metal pocket clip and the magnet in the handle ensure that the small screwdriver is always at hand

  • Good handling due to the ergonomic 1C handle with fast-turning zone in the lower part of the handle

  • Flat handle sides prevent it from rolling away

  • Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers