Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealant, removable

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sealant, removable

A versatile sealant that can be dabbed off, does not harden and cannot be painted over.
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
Forms a skin after a few minutes


Surface skin re-forms if the joint is damaged



Remains permanently sticky, does not harden and does not run off



High degree of material compatibility


Chrome, paint and rubber are not affected



Does not become brittle

Notice

Not suitable for expansion joints.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.