Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“
Special sealant for joints subject to high temperatures
Medium strength, anaerobic curing and thixotropic adhesive and sealant