High-quality adhesive and sealing compound for use in industry and the automotive sector.
Sealant for true-to-original reproduction of the brushed texture from the factory.
Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“