Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealing pad for the tested SHARK DRY fixing system
Sealing pad for the tested SHARK DRY fixing system - 1
Sealing pad for the tested SHARK DRY fixing system - 2
Sealing pad for the tested SHARK DRY fixing system - 3
Sealing pad for the tested SHARK DRY fixing system - 4
Sealing pad for the tested SHARK DRY fixing system - 5
Sealing pad for the tested SHARK DRY fixing system - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sealing pad for the tested SHARK DRY fixing system

Sealing pads enable reliable sealing in wet rooms in conjunction with the SHARK TWIST multi-purpose fixing and corresponding screws

See product details

Available in 2 versions
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
  • Made of a high-quality closed-cell membrane with a waterproof adhesive layer

  • Recommended for use with SHARK TWIST fixings - in addition to the A2 screws for SHARK DRY, they form a waterproof fastening

  • Meets the requirements for sealing drill holes in accordance with DIN 18534

  • Can be used indoors for load classes W0-I (low); W1-I (moderate); outside Germany: W2-I (high); W3-I (very high)

  • Tested in accordance with PG-AIV-F and EAD 030352-00-0503

  • Tested by Säurefliesner e.V.
Proof of Performance

Test report 101462401.001 in accordance with EAD 030352-00-0503, complies with testing principles for issuing general construction test certificates for sealing in conjunction with tile and panel covering part 1. (PG-AIV-F).

Application area

Test report 101462401.001 in accordance with EAD 030352-00-0503, complies with testing principles for issuing general construction test certificates for sealing in conjunction with tile and panel covering part 1. (PG-AIV-F).