Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealing tape Flexband Duo exterior
Sealing tape Flexband Duo exterior - 1
Sealing tape Flexband Duo exterior - 2
Sealing tape Flexband Duo exterior - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape Flexband Duo exterior

Extremely elasticated window sealing tape with elasticated area and double adhesive strips.
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
Extraordinary, permanent elasticity


The elasticated area has a permanent capacity to follow the movements of the joints up to 5 mm. It therefore ensures maximum safety against leaks linked to movement. Easy to install, without needing a movement loop for joint movements up to 5 mm.



Sealing properties tested


  • Seals against pouring rain and wind and is pervious to steam

If used correctly and professionally, the sealing properties will be compliant with the new energy saving decree.



Easy to plaster over


The TNT provides excellent adhesion to commercially available plasters.



Combination of self-adhesive and butyl strips


  • High adhesive strength

  • The acrylic adhesive strip allows the product to quickly attach to the fixture's frame

  • Excellent adhesion to the building structure thanks to the butyl adhesive strip
Notice

A length exceeding 5 cm must be maintained around the corners. The Flexband Kleber adhesive, Flexband Kleber Plus or EPDM sealing adhesive are not suitable for gluing the butyl strip or the smooth side of the Flexband Duo tape.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.