Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flexible tape for window joints Outdoor Easy

For detailed information, other images and documents, please select individual articles from the following table.

Flexible tape for window joints Outdoor Easy

Window sealing tape with full-surface adhesive for quick and easy sealing of external joints.

See product details

Available in 3 versions
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
Quick and easy sealing of joints


  • Full-surface adhesive on the masonry side and adhesive strip on the window frame side

  • The position of the tape can be adjusted even shortly after setting, as maximum adhesion is achieved gradually

  • Can be used for a wide range of applications thanks to tear-off separating foil


Excellent long-term adhesion



Can be plastered



Tested sealing properties


  • Tightness higher on the inside of the room and lower on the outside

  • Meets the requirements for warm installation of RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Assurance Association for Windows and Doors)
Notice

Apply a spray primer or butyl/bitumen primer starting at surface temperatures below +5°C and/or on mineral or very absorbent surfaces.

The above application instructions are recommendations based on the tests performed and our experience. We recommend performing your own tests before you use the product. Due to the wide variety of applications and storage methods and conditions of use, we cannot accept liability for the results of use for a specific application. Our customer service department makes technical information or advice available free of charge; however, these services are provided without liability unless the information is provided under a concluded contract or the consultant is acting for a specific purpose. We guarantee the consistent quality of our products. We reserve the right to make technical changes and to upgrade our products.