Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealing tape Flexband Vario interior
Sealing tape Flexband Vario interior - 1
Sealing tape Flexband Vario interior - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape Flexband Vario interior

Elasticated sealing tape for fixtures that can easily be plastered over.

See product details

Available in 4 versions
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
Good elasticity


Together with the special felt, the elasticated film ensures strong transverse flexibility. This provides additional safety when the components move.



Secure fastening on irregular supports


In combination with the Flexband Kleber adhesive, safe installation is obtained even in the presence of mortar joints and fractured underlying substructures.



Sealing properties tested.


  • Makes airtight and retards vapour diffusion

If used correctly and professionally, the sealing properties will be compliant with the new energy saving decree.



Perfect for being plastered over


The special, high-quality felt is the optimal base for commercially available plasters.



The material’s flexibility makes it very easy to use



The self-adhesive strip is extremely adhesive; good adhesion starting from temperatures of 0 °C

Notice

A length exceeding 5 cm must be maintained around the corners. A movement loop must be used. This can easily be positioned on the damp adhesive.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.