Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VKP sealing tape Basic Plus
VKP sealing tape Basic Plus - 1
VKP sealing tape Basic Plus - 2
VKP sealing tape Basic Plus - 3
VKP sealing tape Basic Plus - 4

For detailed information, other images and documents, please select individual articles from the following table.

VKP sealing tape Basic Plus

High-quality, waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal

See product details

Available in 9 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Tested tape quality BG2 in accordance with DIN 18542, 2009:


  • Tapes are individually packed

  • Can be used up to a building height of 20 m

  • Highly reliable due to fulfilment of all BG2 test parameters


High tape tolerance:


  • The tape seals reliably even with joint tolerances

  • Cost saving through the use of few tape dimensions

  • Adhesive tape with netting to prevent over-extension


Time-saving application:


  • Pre-treatment with primer not required

  • Application tools not required

  • Masking of the joint edges not required

  • Post-smoothing not required

  • Back-filling not required
Notice

Installation instructions:


  • Clean joint/substrate of oil, grease and loose parts

  • Remove masking paper from sealing tape

  • Affix sealing tape to substrate and/or lay in the joint directly from the roll and push in

  • The maximum compression of the initial thickness must not be below 13%

  • A sealing function is not guaranteed in standing water