For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape VKP Premium Plus
Waterproofed, pre-compressed BG1 sealing tape with tested resistance to driving rain up to 600 Pascal
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Tested to 18542 : 2009
- Can be used up to a building height of 100 m
- Highly reliable due to fulfilment of all BG1 test parameters
- Permanently elastic
- Noise-damping and thermally insulating
High tolerance
- Optimally adapts to various joint widths
- Adhesive tape protects against over-extension
Time-saving application
- No pre-treatment
- No application tools
- No masking of the joint edges
- No post-smoothing
Pre-compressed and self-adhesive
VKP Premium seals the joint reliably and permanently in a single step. After the compression is released, the sealing tape develops a reset force, which presses firmly against the joint edges and compensates for unevenness.
Selecting the tape size: Define the joint widths of the structure and classify in Column 1 (resistance to driving rain). Then select the required tape size. Select art. no. according to tape colour and specify the roll quantity.
The resetting times are not subject to a particular specification and depend on the storage time and application temperature.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
In construction
- Indoor expansion joints
- The seals between finished components
- Dividers
- Finished concrete parts
- Windowsill connections
- Skylight inserts
- Solid structures, woodwork and dry walling
General industry
- Container construction
- Air-conditioning units
- Machine and equipment construction
Clean the joint/surface of oil, grease and loose material. Remove the masking paper. Fix the sealing tape to the surface, or lay directly from the roll into the joint. Sealing cannot be ensured under the influence of standing water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!