Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealing tape VKP® Trio SF
Sealing tape VKP<SUP>®</SUP> Trio SF - 1
Sealing tape VKP<SUP>®</SUP> Trio SF - 2
Sealing tape VKP<SUP>®</SUP> Trio SF - 3
Sealing tape VKP<SUP>®</SUP> Trio SF - 4
Sealing tape VKP<SUP>®</SUP> Trio SF - 5
Sealing tape VKP<SUP>®</SUP> Trio SF - 6
Sealing tape VKP<SUP>®</SUP> Trio SF - 7
Sealing tape VKP<SUP>®</SUP> Trio SF - 8
Sealing tape VKP<SUP>®</SUP> Trio SF - 9
Sealing tape VKP<SUP>®</SUP> Trio SF - 10
Sealing tape VKP<SUP>®</SUP> Trio SF - 11
Sealing tape VKP<SUP>®</SUP> Trio SF - 12
Sealing tape VKP<SUP>®</SUP> Trio SF - 13
Sealing tape VKP<SUP>®</SUP> Trio SF - 14

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP® Trio SF

Pre-compressed and impregnated joint sealing tape for simultaneously sealing indoor and outdoor window and door joints, particularly shallow joints

See product details

Available in 9 versions
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
Tested sealing properties over 600 Pa, complies with BG1 requirements in accordance with DIN 18542



Tested air tightness properties (a < 0.1) meet BGR requirements in accordance with DIN 18542



Tested and assured sealing against driving rain



Time-saving application


Resistant to driving rain, heat-insulating and air-tight in a single product



Outwardly permeable to water vapour


The surface waterproofing on one side achieves the required vapour diffusion property of "tighter sealing on the inside than the outside".



Can be installed in any weather


The product provides completely secure sealing in virtually any kind of weather.



No chemical reactions with other materials

Notice

The tape is resistant to driving rain, but must also be sealed with butyl tape with laminated foil for standing water (e.g. horizontal and above) or water pressing on the seal, if the joint is not immediately covered following mounting. A second level leading water away (tub-shaped sealing film) must be created in the lower connection area, so that the water is diverted away to the outside in a controlled manner. The expansion speed of VKP Trio SF depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.