Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealing washer with weather-resistant EPDM seal
Sealing washer with weather-resistant EPDM seal - 1
Sealing washer with weather-resistant EPDM seal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing washer with weather-resistant EPDM seal

Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5

See product details

Available in 10 versions
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
  • EPDM gasket vulcanized

  • Cured-on elastomer seal

    Würth sealing washers improve the dynamic strength of connections