Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealing washer with weather-resistant EPDM seal
Sealing washer with weather-resistant EPDM seal - 1
Sealing washer with weather-resistant EPDM seal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing washer with weather-resistant EPDM seal

Washers in different outer diameters in zinc-plated steel with EPDM seal for screw diameters from 6.3 mm to 6.5 mm

See product details

Available in 2 versions
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
  • EPDM gasket vulcanized

  • Cured-on elastomer seal

    Würth sealing washers improve the dynamic strength of connections