Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mounting plate for Nexis bar With two-point attachment
Mounting plate for Nexis bar With two-point attachment - 1
Mounting plate for Nexis bar With two-point attachment - 2
Mounting plate for Nexis bar With two-point attachment - 3
Mounting plate for Nexis bar With two-point attachment - 4
Mounting plate for Nexis bar With two-point attachment - 5
Mounting plate for Nexis bar With two-point attachment - 6

For detailed information, other images and documents, please select individual articles from the following table.

Mounting plate for Nexis bar With two-point attachment

With 2-point attachment

See product details

Available in 3 versions
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
  • For clip-on assembly of Nexis furniture hinges

  • Fast assembly and disassembly of furniture doors without the need for tools

  • 3D adjustment: Large adjustment range to compensate for production tolerances

  • Compact, neat appearance

  • Height adjustment using random orbital fitting, parallel to the unit's front edge

  • Depth adjustment using random orbital fitting

  • Easy to adjust doors

  • No need to loosen fixing screws to adjust

Specified dimensions are not binding. Product subject to technical changes.