Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screw for window manufacturing, self-drilling, tapered head EO2
Screw for window manufacturing, self-drilling, tapered head EO2 - 1
Screw for window manufacturing, self-drilling, tapered head EO2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw for window manufacturing, self-drilling, tapered head EO2

Steel, zinc-plated, PH socket.

See product details

Available in 3 versions
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
  • Thread for fastening in steel profiles

  • The drill bit allows working with reinforcements up to a maximum thickness of 2.5 mm.

  • Head diameter 7.0 mm

  • For joining PVC profiles with metal reinforcements (up to 2.5 mm) and for fixing fittings on PVC profiles with metal reinforcements (up to 2.5 mm).