Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Self-fusing shrink tape
Self-fusing shrink tape - 1
Self-fusing shrink tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-fusing shrink tape

Enables different materials to be sealed in a way that is waterproof and impermeable to water vapour. Suitable for use in various sectors, such as the automotive and electrical industries.

See product details

Available in 2 versions
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
High dielectric strength


The tape is ideal for insulating cables and electrical lines.



Highly compatible with PE, PVC, butyl, neoprene etc.


Can be used in a wide range of sectors, e.g. the vehicle and electrical sectors



High degree of elasticity


The tape moulds to the base material extremely well.

Notice
  • The surfaces to be sealed must be dry and free from dust and grease.

  • To achieve perfect adhesion and a waterproof seal, wrap the tape tightly around the material to be processed and then overlap.

  • The shrink tape is only UV-resistant in certain cases and should therefore be protected from direct sunlight.
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.