For detailed information, other images and documents, please select individual articles from the following table.
Tyre pressure monitoring system Spare sensor® with rubber valve
The range of programmable sensors for the tyre pressure monitoring system covers almost all original models
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lower purchasing costs and optimised storage
Designed and tested for most OEM and replacement aluminium and steel rims
Suitable for the most common steel and light-alloy rims
The electronic ID can be copied from the original sensor to the replacement sensor using the iQ 50 system
- No reprogramming necessary for complete wheels (set with winter tyres)
- Huge time savings
The sensor can be programmed as often as needed
- Highly flexible
- Remote programming for wheels already prepared using the iQ 50 system, allowing "neutral" preparation of complete wheels
Long battery life
Approx. 10 years or 160,000 km
Each time the tyres are changed, a new rubber valve must be used together with the insert and the screw, and the specified tightening torques must be observed.
It works with the iQ 50 programming and diagnostics tool from WOW!
For use on M1 class vehicles (passenger cars) with direct tyre pressure monitoring system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!