Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Shelf support
Shelf support - 1
Shelf support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support

With grooved pin for a very secure hold in the side of the cabinet
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
  • Material: Die-cast zinc, nickel-plated

  • High breakage resistance

  • High-quality surface

  • Large contact surface

  • Height ratio of central bore in cabinet side to bottom edge of the shelf = 6 mm

  • Compatible with shelf support 0683311124 and 0683311126

Specified dimensions not binding. Subject to technical changes!