Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Shoelaces made from recycled materials

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Shoelaces made from recycled materials

These durable shoelaces are made of polyester, 55 % of which is made from recycled materials, and come in three lengths: shoes 90 cm, boots 120 cm or 150 cm (depending on shaft height)

See product details

Available in 3 versions
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
  • Resistant to tearing

  • Resistant to a wide range of chemicals

  • Low water absorption

  • Made in Europe