Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PL 502 FS door handle
PL 502 FS door handle - 1
PL 502 FS door handle - 2
PL 502 FS door handle - 3
PL 502 FS door handle - 4
PL 502 FS door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PL 502 FS door handle

Fire protection tested, meets the valid requirements for fire protection and escape doors
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
  • The handle and base rosette are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the escutcheon
Notice

Door handles include an unattached square solid spindle or handle/knob spindle ■ 9 mm with M8 thread.


The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.

Specified dimensions not binding. Subject to technical changes.