Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Thin sheet metal screw Savetix® with hexagon socket
Thin sheet metal screw Savetix<SUP>®</SUP> with hexagon socket - 1
Thin sheet metal screw Savetix<SUP>®</SUP> with hexagon socket - 2
Thin sheet metal screw Savetix<SUP>®</SUP> with hexagon socket - 3

For detailed information, other images and documents, please select individual articles from the following table.

Thin sheet metal screw Savetix® with hexagon socket

Stainless steel, A2, bare, with captive Savetix washer

See product details

Available in 4 versions
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
Connection element to comply with machinery directive.



Application:


Captive screw retainer when used in conjunction with the Savetix lock washer.


  • Minimal installation effort.

  • Cylinder head for optimum transmission of forces in accordance with ISO 4762.

  • Form-fitting connection.

  • Easy to use.

  • No special tools or machines are required.