Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Object hinge with double stop
Object hinge with double stop - 1
Object hinge with double stop - 2
Object hinge with double stop - 3
Object hinge with double stop - 4
Object hinge with double stop - 5
Object hinge with double stop - 6
Object hinge with double stop - 7

For detailed information, other images and documents, please select individual articles from the following table.

Object hinge with double stop

To be screwed on, with latch
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
  • Material: Nickel-plated zinc die-cast

  • Opening angle 180°

  • 2D adjustment

  • For door thicknesses up to 19 mm

  • With plastic bushings and reinforced pins

  • Maximum door height:
  • 600 mm

  • Maximum door height: 2400 mm
Notice

Five hinges are required for a door height of 2000 mm.

The dimensions given are not binding. Subject to technical changes!