Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Full extension parts Integra

For detailed information, other images and documents, please select individual articles from the following table.

Full extension parts Integra

For single-walled frame system

See product details

Available in 3 versions
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
Self-closing


Drawer stays closed and does not slide back open



Can be combined


Using these parts, side parts with a height of 53, 85, 117 and 149 mm can be changed to a full extension



15-mm over-extension


More access, you can easily see into the drawer

Specified dimensions not binding. Subject to technical changes!