Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drilling screw, hexagon head with wood thread and sealing washer piasta®
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 1
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 2
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 3
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 4
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head with wood thread and sealing washer piasta®

A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening steel and aluminium profiles on wooden substructures

See product details

Available in 5 versions
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
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM


The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening corrugated profiles (e.g. 18/76) on wooden substructures



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / wood

  • Aluminium/wood
Notice

The material thickness to be drilled is max. 2 mm. However, it is possible to drill two sheets (2 x 1.5 mm) in one step.