Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Self-drilling façade construction screw Sandwich piasta® A2 stainless steel
Self-drilling façade construction screw Sandwich piasta<SUP>®</SUP> A2 stainless steel - 1
Self-drilling façade construction screw Sandwich piasta<SUP>®</SUP> A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-drilling façade construction screw Sandwich piasta® A2 stainless steel

With hardened steel drill tip, hexagon head and sealing washer for securing the sandwich elements on wooden substructures

See product details

Available in 7 versions
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
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM



Reduction of the assembly time using the drill tip by min. 50 %:


  • Drilling without centre-punching

  • Thread forming

  • Fastening

All in one operation



Suitable according to ETA-13/0210 for sandwich mounting on wooden substructures

Notice

When mounting sandwich panels on wooden substructures, the static calculation and approval must be observed when selecting the fastening length (screw-in depth).