Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Slide hammer injector extractor set 11 pieces
Slide hammer injector extractor set 11 pieces - 1
Slide hammer injector extractor set 11 pieces - 2
Slide hammer injector extractor set 11 pieces - 3
Slide hammer injector extractor set 11 pieces - 4
Slide hammer injector extractor set 11 pieces - 5
Slide hammer injector extractor set 11 pieces - 6
Slide hammer injector extractor set 11 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Slide hammer injector extractor set 11 pieces

For extracting injectors out of the cylinder head without partial disassembly of the injector
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
  • Gentle removal of the injector, as most robust starting points are missing

  • For injectors with side injection line inlet, the injector can be pulled upwards at the same time and turned in the seat by means of the handle

  • More powerful forces are needed than with the 1.4 kg slide hammer in only 15% of cases


Scope of delivery


  • 1 x slide hammer 1.4 kg

  • 1 x sliding rod short

  • 1 x sliding rod long

  • 1 x joint adapter

  • 1 x handle with double-end thread adapter M12

  • 1 x handle with double-end thread adapter M14

  • 1 x thread adapter FT M14 x FT M18x1.5

  • 1 x pipe reducer MT M18x1.5 x FT M12

  • 1 x single hook VAG