Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sliding door fitting guide bar SB 20 E
Sliding door fitting guide bar SB 20 E - 1
Sliding door fitting guide bar SB 20 E - 2
Sliding door fitting guide bar SB 20 E - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sliding door fitting guide bar SB 20 E

See product details

Available in 2 versions
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
  • Visible for interior doors, cabinet sides and lower base

  • Load-bearing capacity: 20 kg

  • Runs lightly and quietly

  • Bottom guide castor made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams

  • Drill hole diameter for guide elements: 35 mm

  • Easy to install with standard tools


Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm


  • Doors are quick to remove/hang

  • Tolerance compensation for height adjustment


Doors clip onto the cabinet


  • Doors are assembled without tools

  • Doors are quick to hang


One rail for top and bottom shelves


  • Uniform milling dimension

  • Flexible shelf placement

Specified dimensions not binding. Subject to technical changes!