For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For use with 2 or 3 doors
- Capacity 55 kg for doors less than 1270 mm wide
- Capacity 85 kg for doors more than 1270 mm wide (possibility of only 2 doors)
- Door thickness minimum 19 mm maximum 45 mm
- Base/cap size 60 mm
- Minimum width 770 mm maximum 1500 mm (2 doors)
- Minimum width 950 mm maximum 1200 mm (3 doors)
- Height adjustment ± 3 mm
- Lateral adjustment ± 3 mm
- Automatic soft closure
- Aluminium alloy carriage
- Wheels on ball bearings, coated in plastic
- No machining on the door
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!