Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Swivel sliding door fitting
Swivel sliding door fitting - 1
Swivel sliding door fitting - 2
Swivel sliding door fitting - 3
Swivel sliding door fitting - 4
Swivel sliding door fitting - 5
Swivel sliding door fitting - 6
Swivel sliding door fitting - 7
Swivel sliding door fitting - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Swivel sliding door fitting

For Nexis processor

See product details

Available in 2 versions
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
With parallel guide


Precise, easy running, high degree of lateral stability



Slide-in swivel doors


No obstructive swivel doors, free space in front of unit



Door height: max. 2200 mm


Flexible use



Ball-bearing guide, galvanised and black chrome-plated



100° opening angle with a door thickness of 19 mm



95° opening angle with a door thickness of 24 mm



Mid wall mount, offset 8 mm



Included in delivery:


  • 4 x ball-bearing guides

  • 2 x 532-mm long toothed racks to cut to size

  • 2 x cogs

  • 4 x bearing blocks each with bearing bushes and 2 x screws M4 x 25

  • 8 x conical shelf washers

  • 8 x screws M4 x 6

Specified dimensions not binding. Subject to technical changes!