Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Small abrasives mini compact fleece disc
Small abrasives mini compact fleece disc - 1
Small abrasives mini compact fleece disc - 2

For detailed information, other images and documents, please select individual articles from the following table.

Small abrasives mini compact fleece disc

With quick-change mounting

See product details

Available in 2 versions
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
Abrasive grain: Silicon carbide



Very long service life in comparison to conventional fleece discs.


Saves money



Open, flexible and pliant fleece structure


Resists smearing, easy and safe handling and reduced clogging with uniform finish



Free of corrosive metals


No contamination of material surfaces



Flexible to use: 75 mm dia. disc can also be used with small holder for 50 mm discs


75 mm dia. disc can be used vertically and horizontally



For use on pneumatic rod grinders (angled down) and flexible shafts.



76 mm dia. discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.

Notice

Reduce contact pressure!