Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Snipe nose pliers DIN ISO 5745

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Snipe nose pliers DIN ISO 5745

See product details

Available in 3 versions
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
  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Blades: Additional inductive hardening

  • Surface: Entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped

  • Joint: Lap joint