Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

STRONG reinforced soft-face hammer with nylon/polyurethane combination

For detailed information, other images and documents, please select individual articles from the following table.

STRONG reinforced soft-face hammer with nylon/polyurethane combination

Hammer with reinforced 3C handle, robust steel housing and interchangeable hammer heads

See product details

Available in 3 versions
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
High degree of flexibility


  • Versatile due to the two different striking surfaces

  • Wide range of interchangeable hammer heads available for custom equipping

  • Ready for immediate use with a pre-fitted hammer head combination of nylon (white) and soft polyurethane (grey)


Highest quality from Europe


  • Robust steel housing in solid material for high breakage resistance

  • The vibration-dampened three-component (3C) handle with aluminium-reinforced core, nylon sheath and non-slip rubber grip all ensure optimal, ergonomic handling

  • Hammer heads are available as replacement parts and can be easily changed for long-term use

  • The double fastening mechanism securely holds the hammer heads and prevents the heads from splitting if cracks occur