Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Solvent-free assembly adhesive
Solvent-free assembly adhesive - 1
Solvent-free assembly adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solvent-free assembly adhesive

Solvent-free, acrylic dispersion-based adhesive with high initial strength for bonding a wide range of indoor materials
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
  • Paint-compatible/can be painted over

  • Resistant to ageing

  • Silicone-free

  • Compatible with polystyrene

  • Stable
Notice

The construction adhesive should not be used in sanitary areas, on marble/natural stone, underground construction, on bituminous substrates, on untreated (non-primed) metal surfaces or on joints in constant contact with moisture (e.g. concrete surfaces in contact with the ground).


The setting speed is determined by the ambient temperature and quantity of adhesive applied. This increases with high amounts of adhesive and decreases in cold and damp conditions.

Application area
Instructions

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.