Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sound-absorbing plate

For detailed information, other images and documents, please select individual articles from the following table.

Sound-absorbing plate

Prevents vibration noise in the interior caused by vibrating body parts, such as the wheel arch, cardan tunnel, floor group, doors and other side parts.
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
  • Heavy-duty bitumen plate with polypropylene coating, self-adhesive

  • High adhesive strength

  • Virtually unbreakable

  • Resistant to water, weak acids, alkaline solutions, etc.

  • Temperature resistant –30°C to +80°C (1 hour at +180°C)