Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sound insulation strip, universal
Sound insulation strip, universal - 1
Sound insulation strip, universal - 2
Sound insulation strip, universal - 3
Sound insulation strip, universal - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sound insulation strip, universal

Self-adhesive and for universal use with all ceramic shapes
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
  • Reduces transmission of structure-borne noise

  • Prevents ceramic breakage when screwing on

  • Does not give up even under load, i.e. no readjustment or tear-off of the silicone joint thanks to high raw density

  • Thanks to its high flexibility, the sound-absorbing strips adapt perfectly to the ceramic, even in the narrowest radii

  • Can be torn off by hand

  • The 2.5 mm thickness allows a filigree silicone joint

The parts to be processed must be dry and free of dust and grease. Application temperature: +10°C to +30°C. Dry storage below 30°C. Direct sunlight should be avoided.